Shop All Automotive Lighting Mounts & Brackets
Buyers Products
18x18 Inch Welded Black Structural Steel Mounting Brackets
Mfr # 1701005
Zoro # G6073221
product price: $94.99
/pk 2, $47.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 18 in
- Features Brackets with Universal Hole Pattern, Corrosion-Resistant
- For Use With All Underbody Truck Boxes (Except Poly)
- Color Black
Product Information
- Brand Buyers Products
- MFR # 1701005
- Zoro # G6073221
- UPC # 724920004343
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 18 in |
Height (In.) | 18 in |
Overall Height | 18 in |
Overall Length | 18 in |
Details
Item | Mounting Brackets |
Material | Steel |
Features | Brackets with Universal Hole Pattern, Corrosion-Resistant |
For Use With | All Underbody Truck Boxes (Except Poly) |
Color | Black |
Type | Structural |
Product Type | Mounting Bracket |
Compatible Product Type | Truck Boxes |
Description
Mounting Brackets, Structural, Length (In.) 18 in, Height (In.) 18 in, Steel Material, Black Color, Brackets with Universal Hole Pattern, Corrosion-Resistant, For Use With All Underbody Truck Boxes (Except Poly), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- ILC Replacement for Wisconsin YB85B Alternator (WX-YGZH-7)
- A & I PRODUCTS Muffler 4" x4" x16" (A-NAA5230E)
- MOOG CHASSIS PRODUCTS Alignment Camber/Toe Kit, K100399 (K100399)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492106)
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- BUYERS PRODUCTS Single Round Light Box Black Powder Coated Steel With Side Light (LB663SL)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Ford Super Duty F-250 - F-550 (2006-2016) (8895250)
- BUYERS PRODUCTS Single Round Light Box Stainless Steel (LB663SST)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- GROTE Bracket-2 Pc-W/Grommet, 93760 (93760)
- Buyers Products Automotive Lighting Mounts & Brackets