Shop All Tool Hanging Racks & Rails
Buyers Products
18x18 Inch Welded Aluminum Truck Tool Box Brackets
Mfr # 1701030
Zoro # G8541102
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Type Truck Boxes
- Features Narrow 1/4 in Formed Aluminum Angles
- Width (In.) 18 in
Product Information
- Brand Buyers Products
- MFR # 1701030
- Zoro # G8541102
- UPC # 724920091169
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width (In.) | 18 in |
Height (In.) | 18 in |
Length (In.) | 18 in |
Overall Height | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Item | Mounting Bracket |
Material | Aluminum |
Color | Silver |
Type | Truck Boxes |
Features | Narrow 1/4 in Formed Aluminum Angles |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | 18 in x 18 in Aluminum Toolbox |
Includes | Mounting Brackets |
Product Type | Mounting Bracket |
Compatible Product Type | Truck Boxes |
Description
Mounting Bracket, Truck Boxes, Length (In.) 18 in, Width (In.) 18 in, Height (In.) 18 in, Aluminum Material, Silver Color, Narrow 1/4 in Formed Aluminum Angles, For Use With 18 in x 18 in Aluminum Toolbox, Includes Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- GOLDBLATT Margin Trowel, 5 in. x 1-1/2 in. (G09334)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- LINK HANDLES Epoxy Kit (64112GRA)
- BUYERS PRODUCTS 24x24 Inch Welded Aluminum Truck Tool Box Brackets (1701040)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- 3M DBI-SALA Spray Can / Bottle Holster with Clip2Clip Coil Tether (1500092)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- HANSEN GLOBAL 8209 ToolHanger Kit, 11-Piece (HNE8209)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- Buyers Products Tool Hanging Racks & Rails