Shop All Truck Boxes
Buyers Products
16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box
Mfr # 1701561
Zoro # G8059585
product price: $926.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Width 96"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 13"
Product Information
- Brand Buyers Products
- MFR # 1701561
- Zoro # G8059585
- UPC # 724920081122
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 96" |
Depth | 13" |
Height | 16" |
Overall Width | 96 in |
Overall Depth | 13 in |
Overall Height | 16 in |
Description
This Buyers Products Aluminum Truck Box is the perfect solution for your truck. It will protect your tools and equipment from weather and thieves. With a continuous hidden hinge, this aluminum tool box ensures that you get a tight seal when it is closed. The aircraft grade cables on the lid allow you to easily open and close the lid with one hand. Its replaceable gasket sealing system prevents air, water, dust and dirt from entering the box when it is closed. This 96"W silver truck box has diamond tread finish for added durability and protection against corrosion. It also has a natural color which gives it an elegant look that can match any vehicle's paint job. Equip yourself with this durable Aluminum Truck Box by Buyers Products to ensure that your valuable items are safe in transit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Napa, 2465151 Starter (246-5151 STARTER)
- SLICK 50 Protectant Lubricant Can Clear (43712012)
- SMARTWASHER Parts Washer Kit, 25 gal. (14759)
- GROTE Mag Utility Trailer Towing Lighting Kit (65402-4)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- BUYERS PRODUCTS Underbody (1705395)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- SPEC-D TUNING All All All Aluminum Box- 30X13X10 W30Kg Max Load- Black (TBOX-ALM05BK)
- Buyers Products Truck Boxes