Shop All Pintle Hooks & Mounts
Buyers Products
15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A
Mfr # BP100A
Zoro # G7063524
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Information
- Tongue Capacity (Lb.) 6,000
- Capacity GVW (Lb.) 30,000
- Features Reduces Towing Stress Upon Acceleration
- Size (In.) 2-38" to 3"
Product Information
- Brand Buyers Products
- MFR # BP100A
- Zoro # G7063524
- UPC # 724920021760
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2-38" to 3" |
Trailer Ball Dia. (In.) | 1 5/8 in |
Fits Ball Dia. (In.) | 1 1/4 in |
Mounting Hole Diameter | 9/16 in |
Overall Length | 19 in |
Description
Pintle Hook,Steel,19 in
- •Reduces towing stress upon acceleration.
- •Provides torsional relief when towing over uneven terrain.
- •Strong forged steel construction.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2-3/8 in. to 3 in. I.D lunette eyes and drawbars.
- •Hauls up to 30,000 lb.
- •Compares to Holland # PH-T-100A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Forcing Screw, 34703 (OTC34703)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/16IN X 10 1/2IN (3776)
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- FALCON Falcon FSH39BU Signal Horn - 3.9 oz. (FSH39BU)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 20,000 lb. (PM84)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS 10 Ton Pintle Hook W/ Mount Heavy Equipment (10036)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8 in (10039)
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- Buyers Products Pintle Hooks & Mounts