Shop All Vehicle Salt & Sand Spreaders
Buyers Products
15 gal. capacity Broadcast ATV Spreader
Mfr # ATVS100
Zoro # G6137787
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Mount Type 2 in Hitch
- Depth 23 in
- Width 20 in
- Auger Type Vertical Flow
Product Information
- Brand Buyers Products
- MFR # ATVS100
- Zoro # G6137787
- UPC # 724920088244
- Country of Origin China
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 23 in |
Width | 20 in |
Height | 15 in |
Spread Width | 20 to 25 ft |
Details
Capacity | 15 gal |
Mount Type | 2 in Hitch |
Auger Type | Vertical Flow |
Item | ATV,Tailgate Spreader |
Frame | Steel |
Hopper Material | Polymer |
Type | Tailgate Spreader |
For Use With | Seed/Fertilizer |
Description
Tailgate Spreader,Capacity Up to 30ft.
- •Durable, rustproof poly hopper has 100 lb capacity.
- •Ideal for farming, hunting, landscaping, or grounds maintenance.
- •12V motor is mounted inside the hopper to stay protected while in use.
- •Distributes free flowing materials such as seed, feed, and fertilizer.
- •Included rain cover protects materials from the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rim Asm-6.0 X 4.5 (634-05066-4009)
- KYB Excel-G Shock Absorber - Rear, 344308 (344308)
- CLASSIC ACCESSORIES SUV/Pickup Cover, Biodiesel, Compact (10-015-161001-00)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS15A)
- BUYERS PRODUCTS 27 cu. ft. capacity Tailgate Spreader (SHPE1000)
- BUYERS PRODUCTS 4.5 Inch Clear LED Flood Light with Black Housing (1492115)
- BUYERS PRODUCTS Replacement Variable Speed Controller for SaltDogg® SHPE Series Spreaders (3014199)
- BUYERS PRODUCTS Replacement Standard Length Chute Assembly for SaltDogg® SHPE Series Spreaders (3025070)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- AFTERMARKET UNIVERSAL SPINNER HUB KEYEDCROSS DRILLED 278 INCH HIGH (924F0017T)
- Buyers Products Vehicle Salt & Sand Spreaders