Shop All Spreaders
This Product is Discontinued
Buyers Products
1.5 cu. Ft. capacity Broadcast Tow behind Spreader (Discontinued)
Mfr # TB150BG
Zoro # G0976493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 1.67 lb
- Spread Width 1 to 24 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Bulk Salt, Ice Melt, Bagged Salt, Feed, Seed, Fertilizer
Product Information
- Brand Buyers Products
- MFR # TB150BG
- Zoro # G0976493
- UPC # 724920157704
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 1 to 24 ft |
Wheel Width | 3 in |
Spinner Size | 9 in |
Wheel Dia. | 13 in |
Details
Item | Tow Behind Spreader |
Capacity | 1.67 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Bulk Salt, Ice Melt, Bagged Salt, Feed, Seed, Fertilizer |
Includes | Hopper Screen, Plastic Rain Cover, Hitch Pin |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Type | Broadcast Spreader |
Finish | Powder Coated Paint |
Powered By | Gravity Fed |
Hopper Material | Polyethylene |
Spinner Type | Plastic |
Flow Gate | Bulk |
Controller | Manual |
Fits | Small Tractors, Utility Vehicles, ATVs |
Mount Type | Tow Bar |
Description
Tow Behind Spreader,Broadcast,13" dia.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.