Shop All Safety Pins
Buyers Products
1/4 Inch Safety Pin with 8 Inch Chain
Mfr # P11C
Zoro # G3764131
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Steel
- Material Grade Low Carbon
- Fastener Finish Zinc
- Pin Dia. 1/4 in
Product Information
- Brand Buyers Products
- MFR # P11C
- Zoro # G3764131
- UPC # 724920063821
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1-7/8 in |
Overall Length | 3 13/16 in |
Wire Dia. | 2.25 in |
Shank Length | 2-1/4 in |
Wire Diameter | 0.25 in |
Pin Diameter | 2 1/4 in |
Height | 19/64 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Standard Duty Without Coil |
Basic Material | Steel |
Material Grade | Low Carbon |
Fastener Finish | Zinc |
Item | Safety Pin |
Wire Shape | Square |
Finish | Zinc Plated |
Material | Steel |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Material Grade/Class | Ungraded |
Pin Type | Snap |
Product Type | Safety Pin |
Description
Safety Pin,2.25 in L,2.25 in dia,Steel, System of Measurement Inch, Wire Diameter 0.25 in, Shank Length 2 1/4 in, Pin Diameter 2 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 1 7/8 in, Product Type Safety Pin, Wire Shape Square, Height 19/64 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (5401-10)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.200.1000)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.087.0900)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063) (66064)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606320)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (P11C10)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- JR PRODUCTS 0.25 x 3 ft. Safety Lock Pin (J45-01281)
- Buyers Products Safety Pins