Shop All Truck Bed Covers
Buyers Products
14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector
Mfr # 5545000
Zoro # G7115945
product price: $1,620.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,620.99
Free 30-Day Returns
Key Features
- Type 5-Spring
- Color Silver
- Length (In.) 240 in
- For Use With 14 to 23 ft Dumps
- Includes Mounting Hardware, Wire Connectors
Product Information
- Brand Buyers Products
- MFR # 5545000
- Zoro # G7115945
- UPC # 724920097208
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length (In.) | 240 in |
Length | 240" |
For Dump Truck Bed Size | 14 to 23 ft |
Details
Type | 5-Spring |
Color | Silver |
Item | Electric Tarp Kit |
For Use With | 14 to 23 ft Dumps |
Includes | Mounting Hardware, Wire Connectors |
Material | Aluminum |
Sub-Category | Tarp |
Power | 600 W |
Mounting Hardware Required | Yes |
System Type | Electric Side Mount |
Gear Ratio | 90:1 |
Tarp Material | Aluminum |
Mounting Hardware Included | Yes |
Wind Deflector Included | Yes |
Motor Type | High Speed |
Motor Rotation | Bi-Directional |
Description
Electric Tarp Kit,5-Spring,60 Amp
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fits dump bodies from 14 ft to 23 ft long.
- •Tarp sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 16 X 6.5 In Steel Wheel, 939-197 (939-197)
- SPEC-D TUNING 08-12 Honda Accord Halo Projector Headlight Black Housing (2LHP-ACD082JM-TM)
- GROTE Shrink Tubing Kit, Dual Wall, PK40 (83-6535)
- TRIDENT HOSE Trident TRL690SS Black Rubber 90° Elbow w/T-Bolt Clamps; 6" (TRL690SS)
- BUYERS PRODUCTS 30° Aluminum Tarp Joint (3011868)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 22 Foot (3009892)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 1 Year Warranty (5541095)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 4-1/2 x 10 Foot (DTR4510)
- BUYERS PRODUCTS 8 Foot DumperDogg® Stainless Steel Dump Insert (5534001)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 11-1/2 Foot (3014481)
- BUSHWACKER 88-98 GM SILVERADO/SIERRA LB SMOOTH W/H ULTIMATE BEDRAIL CAP (48506)
- Buyers Products Truck Bed & Tailgate Accessories