Shop All Truck Boxes
Buyers Products
13x20x63 Inch Diamond Tread Aluminum Crossover Truck Tool Box
Mfr # 1709430
Zoro # G600725843
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Overall Width 20
Product Information
- Brand Buyers Products
- MFR # 1709430
- Zoro # G600725843
- UPC # 724920181655
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 20 |
Overal Height | 13 |
Overall Depth | 63 |
Details
Body Material | Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
Lid Style | Single |
Cover Material | Diamond Tread Aluminum |
color | Silver |
Mounting Style | Bolt-On |
Description
62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC ANC-CH01 Factory ANC Module Bypass Harness for Chrysler/Jeep/Ram (ANC-CH01)
- BALDWIN FILTERS Air Filter, 6-1/2 x 13-7/16 in. (RS4678)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow (MSF1408003)
- ASSENMACHER SPECIALTY TOOLS OIL FILLER TOOL GM & FORD (AHOFGMRD08)
- BUYERS PRODUCTS 14x16x30 Inch White Steel Underbody Truck Box (1703403)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- BUYERS PRODUCTS Underbody (1705395)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Drawers Topsider Series (1705641)
- BUYERS PRODUCTS 24x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705140)
- BUYERS PRODUCTS 14x12x30 Inch Black Steel Underbody Truck Box with T-Handle (1703353)
- Buyers Products Truck Bed & Tailgate Accessories