Buyers Products

12-Volt Electric Jack


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 12V Electric Jack
  • Finish Powder Coated
  • Static Load Capacity 3,500 lb
  • Mounting Brackets A-Frame
  • Handle Topwind
See all product information

Product Information

Dimensions

Length 48" (Pre-wired Trailer Power Supply)
Max. Lift Height 2 ft
Overall Height 33 in
Retracted Length 12 in
Extended Length 24 in
Maximum Lift Height 2 ft

Details

Type 12V Electric Jack
Finish Powder Coated
Item Trailer Jack
Static Load Capacity 3,500 lb
Mounting Brackets A-Frame
Handle Topwind
Gear Travel 24 in
Head Topwind
Base Drop Leg
Color Black
Adjustment Range 24 in
Material Steel (Gear)
Features Switch to Manual Crank Function, Built-in Levelling Gauge and LED Night Light, Durable, Weather-Resistant Finish, Switches and Foot
For Use With RVs, Horse Trailers, Car Trailers
Lifting Capacity 3500 lb.
Capacity GVW (Lb.) 5000 lb.
Application RVs, Horse Trailers, Car Trailers
Construction Steel
Lift Range 24 in
Includes Power Supply
Load Capacity 3,500 lb
Number of Wheels 1
Jack Type Power A-Frame Jack
Maximum Lifting Capacity 3,500 lb
Handle Type Topwind

Description

Trailer Jack,Topwind,33 in


  • •Provides the easy convenience of an electric jack.
  • •Ideal for RVs, it lifts a tongue weight of 3,500 lb.
  • •Convenient built-in leveling gauge and LED night light.
  • •Will rise to a total height of 24 in. (18 in. electric, 6 in. drop foot).
  • •Durable, weather-resistant finish, switches and foot.
  • •Can switch to manual crank function if needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.