Shop All Trailer & Towing Accessories
Buyers Products
1/2 Inch Locking Hitch Pin
Mfr # BLHP125
Zoro # G3764402
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 8 13/16 in
- Features Secure Lock On Trailer Theft
- Application Utility Trailers, Construction Trailers
- For Use With 1-1/4 in Receiver
Product Information
- Brand Buyers Products
- MFR # BLHP125
- Zoro # G3764402
- UPC # 724920021678
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 8 13/16 in |
Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 1/2 in |
Width | 1 13/32 in |
Pin Diameter | 1/2 in |
Usable Length | 5 in |
Overall Length | 5 in |
Compatible Hitch Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Secure Lock On Trailer Theft |
Item | Receiver Lock |
Application | Utility Trailers, Construction Trailers |
For Use With | 1-1/4 in Receiver |
Capacity GVW | 100 lb |
Finish | Chrome |
Includes | Lock |
Material | Carbon Steel |
Hitch Pin Style | Pin and Lock |
Description
Receiver Lock, Hitch Pin Style Pin and Lock, Compatible Hitch Size 1 1/4 in, Pin Diameter 1/2 in, Overall Length 5 in, Usable Length 5 in, Includes Lock, Material Carbon Steel, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 4763S (4763S)
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- ECCO Camera Cable, 10m 4-Pin (ECTC10-4)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Non-Locking Paddle Latch (8000SSN)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- BUYERS PRODUCTS Stainless Triple Point T-Handle Latch with Roller (L8816R)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- Buyers Products Trailer & Towing Accessories