Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
1/2 Inch Forged White Zinc-Plated D-Ring
Mfr # B38RZW
Zoro # G3764168
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 4,080 lb
- Capacity GVW 11,781 lb
- Number of Holes 0
- Diameter 1/2" (Ring)
- Finish White Zinc-Plated
Product Information
- Brand Buyers Products
- MFR # B38RZW
- Zoro # G3764168
- UPC # 724920074001
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1/2" (Ring) |
Width | 2-3/8" Inner |
Size (In.) | 1/2" D-Ring |
Length | 3-3/8" |
Bracket Width | 3 5/8 in |
Ring Dia. | 1/2 in |
Details
Working Load Limit | 4,080 lb |
Capacity GVW | 11,781 lb |
Number of Holes | 0 |
Finish | White Zinc-Plated |
Item | D-Ring |
Material | Forged Steel |
Capacity GVW (Lb.) | 11,781 lb. |
Color | White |
Type | D-Ring |
Features | Extended Size, Forged |
For Use With | Cargo Control, Tie Down |
Description
D-Ring,Clear Zinc,1/2" dia,11781 lb. Cap
- •Not for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Flush Latch Black 2-1/2" X 2-1/2" W/ Offset Cam Bar & (0932DP1BLK)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- COILHOSE PNEUMATICS Pneumatic Radiator Filler 1/4" FPT with Inlet Screen (645)
- STECK MANUFACTURING $SEAM BUSTER (SS20015)
- BUYERS PRODUCTS Recessed Rope Ring (B704)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- BUYERS PRODUCTS 1/2 Inch Forged D-Ring With 1-Hole Integral Mounting Bracket (B38S)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- Buyers Products Towing Rings, Hooks & Tow Eyes