Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
1/2 Inch Forged D-Ring
Mfr # B38R
Zoro # G3763897
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged Steel
- Working Load Limit 4,080 lb
- Length 3-3/8"
- Type D-Ring
- Bracket Width 3 5/8 in
Product Information
- Brand Buyers Products
- MFR # B38R
- Zoro # G3763897
- UPC # 724920068116
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 3-3/8" |
Bracket Width | 3 5/8 in |
Diameter | 1/2" (Ring) |
Ring Dia. | 1/2 in |
Details
Material | Forged Steel |
Working Load Limit | 4,080 lb |
Item | D-Ring |
Type | D-Ring |
Features | Extended Size, Forged |
Finish | Unfinished |
Number of Holes | 0 |
Capacity GVW (Lb.) | 11,781 lb. |
For Use With | Cargo Control, Tie Down |
Capacity GVW | 11,781 lb |
Description
D-Ring,Unfinished,1/2" dia,11781 lb. Cap
- •Not for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- WALKER EXHAUST Exhaust Pipe, 49045 (49045)
- ROADPRO Stainless Steel Tool Box, 15" (SST00715)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS Plain Finish Drop Forged Towing Hook Pairs (B2800A)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- ROADMASTER MOTORHOME-MOUNTED 6,000-POUND CAPACITY ALL-TERRAIN FALCON TOW BAR (522)
- Buyers Products Towing Rings, Hooks & Tow Eyes