Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
1 Inch Forged D-Ring, 3x4 Inch ID
Mfr # B50R
Zoro # G3763888
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type D-Ring
- Finish Unfinished
- Number of Holes 0
- Ring Dia. 1 in
- For Use With Cargo Control, Tie Down
Product Information
- Brand Buyers Products
- MFR # B50R
- Zoro # G3763888
- UPC # 724920078207
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1 in |
Length | 5" |
Diameter | 1" (Ring) |
Bracket Width | 3 5/8 in |
Details
Type | D-Ring |
Finish | Unfinished |
Number of Holes | 0 |
For Use With | Cargo Control, Tie Down |
Item | D-Ring |
Features | 3 in x 4 in ID |
Capacity GVW (Lb.) | 46,760 lb. |
Capacity GVW | 46,760 lb |
Material | Forged Steel |
Working Load Limit | 15,586 lb |
Description
D-Ring,Unfinished,1" dia.,46760 lb. Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat Connector 5-Way Tester (57505)
- NORCO PROFESSIONAL LIFTING 3 Ton Bottle Jack (76503B)
- ECCO PIR Motion Sensor, Black (EZ0120)
- PERKO Gas Tank Vent W/ Splash Guard Cp Zinc 5/8" Hose (0506DP4CHR)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- BUYERS PRODUCTS Black Steel Chain Guard (5544621)
- BUYERS PRODUCTS 91 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542090)
- BUBBA ROPE 3/8IN GATOR-JAW NEXGEN PRO SYNTHETIC SHACKLE BREAKING STRENGTH 47,000 (176746NGGB)
- Buyers Products Towing Rings, Hooks & Tow Eyes