Shop All Cut-Resistant Gloves
Buy Supply Preferred
Nitrile Cut Resistant Gloves, Medium, PR
Mfr # WE22-7113G-8/M
Zoro # G310887619
product price: $6.15
/pr
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Buy Supply Preferred
- MFR # WE22-7113G-8/M
- Zoro # G310887619
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Ultimate Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm and Fingers, medium, Gray, 12 Pairs. Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards ASTM F1790-97, ASTM D3389-94, Glove Coating Cover Palm, Glove Hand. Category: Safety & Security; Subcategory 2: Personal Protective Equipment PPE; Subcategory 3: Hand Protection/Gloves Comparable to: 29JV36.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk10 (LOTAG1)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- BUY SUPPLY PREFERRED Nitrile Cut Resistant Gloves, Extra Large, PR (WE22-7113G-10/XL)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size M (DXG-E21-618M)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating (M) PK Gloves (00-842 (M))
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size XL (10) (99-1-9772-10)
- Buy Supply Preferred Cut-Resistant Gloves