Shop All Weapon Holsters
Butler Creek
Utility Sling, 1-1/4 x 48 In, Black, Nylon
Mfr # 26703
Zoro # G9594295
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Includes Sling
- Features One Hand Adjustment, Tough Nylon Web with Non-Slip Lining
Product Information
- Brand Butler Creek
- MFR # 26703
- Zoro # G9594295
- UPC # 043699267033
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | 1-1/4 x 48 in |
Details
Item | Utility Sling |
Material | Nylon |
Color | Black |
Includes | Sling |
Features | One Hand Adjustment, Tough Nylon Web with Non-Slip Lining |
Description
Utility Sling, Size 1-1/4 x 48 In., Color Black, Material Nylon, Features One Hand Adjustment, Tough Nylon Web with Non-Slip LiningIncludes Sling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9.5, EE, Lace Up, Oxford, PR (CA1520)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- MACE Holster, For Mace Pepper Guns, Leather (80106)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- Butler Creek Security Clothing