Shop All Weapon Holsters
Butler Creek
QuickCarry Sling, 1-1/4 x 27to36 In, Black
Mfr # 80091
Zoro # G8154535
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 x 27 to 36 in
- Material Nylon
- Color Black
- Includes Locking Swivels
- Features Converts Quickly From A Carry Position to A Shooting Sling and Even Permits One Handed Adjustment, Carry Over Your Shoulder or Use As A Hasty Sling, Can Be Used In Prone or Marksman Shooting Positions, Installs Quickly with No Tools , Built In Thumb Loop and Stretch Feature for Comfort.
Product Information
- Brand Butler Creek
- MFR # 80091
- Zoro # G8154535
- UPC # 051525800910
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | 1-1/4 x 27 to 36 in |
Details
Item | QuickCarry Sling |
Material | Nylon |
Color | Black |
Includes | Locking Swivels |
Features | Converts Quickly From A Carry Position to A Shooting Sling and Even Permits One Handed Adjustment, Carry Over Your Shoulder or Use As A Hasty Sling, Can Be Used In Prone or Marksman Shooting Positions, Installs Quickly with No Tools , Built In Thumb Loop and Stretch Feature for Comfort. |
Description
QuickCarry Sling, Size 1-1/4 x 27 to 36 In, Color Black, Material Nylon, Features Converts Quickly From A Carry Position to A Shooting Sling and Even Permits One Handed Adjustment, Carry Over Your Shoulder or Use As A Hasty Sling, Can Be Used In Prone or Marksman Shooting Positions, Installs Quickly with No Tools , Built In Thumb Loop and Stretch Feature for Comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- MACE Holster, For Mace Pepper Guns, Leather (80106)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- Butler Creek Weapon Holsters