Shop All Weapon Holsters
Butler Creek
Mountain Sling w/Swivel, 1.25x48 In, Black
Mfr # 26923
Zoro # G7966244
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 x 48 in
- Material Nylon
- Color Black
- Includes Sling
- Features One Hand Adjustment, Ready to Use 1-1/4 in Uncle Mike's Super Swivels Sewn On Each End for Quick Attachment, Tough Nylon Web with Non-Slip Lining.
Product Information
- Brand Butler Creek
- MFR # 26923
- Zoro # G7966244
- UPC # 043699269235
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | 1-1/4 x 48 in |
Details
Item | Mountain Sling with Swivel |
Material | Nylon |
Color | Black |
Includes | Sling |
Features | One Hand Adjustment, Ready to Use 1-1/4 in Uncle Mike's Super Swivels Sewn On Each End for Quick Attachment, Tough Nylon Web with Non-Slip Lining. |
Description
Mountain Sling with Swivel, Size 1-1/4 x 48 In, Color Black, Material Nylon, Features Ready to Use 1-1/4 In Uncle Mike's Super Swivels Sewn On Each End for Quick Attachment, One Hand Adjustment, Tough Nylon Web with Non-Slip Lining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- MSA SAFETY Carabiner (10040010)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- MACE Holster, For Mace Pepper Guns, Leather (80106)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- Butler Creek Weapon Holsters