Shop All Weapon Holsters
Butler Creek
Millitary Sling, 1-1/4x44In, Brown, Leather
Mfr # 26113
Zoro # G7966795
original price:
$42.17
31% off
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Includes Sling
- Features Carry Strap Has A Sliding Buckle for Quick Adjustment to Carry or Use As A Hasty Sling., Quickly Adjusts to Lock Rifle Against Arm and Body, Traditional Two Piece Construction for Shooting Function
Product Information
- Brand Butler Creek
- MFR # 26113
- Zoro # G7966795
- UPC # 043699261130
- Country of Origin Canada
- Category Weapon Holsters
Dimensions
Size | 1-1/4 x 44 in |
Details
Item | Millitary Sling |
Color | Brown |
Material | Leather |
Includes | Sling |
Features | Carry Strap Has A Sliding Buckle for Quick Adjustment to Carry or Use As A Hasty Sling., Quickly Adjusts to Lock Rifle Against Arm and Body, Traditional Two Piece Construction for Shooting Function |
Description
Millitary Sling, Size 1-1/4 x 44 In, Color Brown, Material Leather, Features Traditional Two Piece Construction for Shooting Function, Quickly Adjusts to Lock Rifle Against Arm and Body, Carry Strap Has A Sliding Buckle for Quick Adjustment to Carry or Use As A Hasty Sling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- HY-KO 5In Yellow Reflective Number 0, 10PK (B00760)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- Butler Creek Workwear and Protective Clothing