Shop All Plug Fuses
Bussman
Plug Fuse, MB Series, 15 A, 125V AC
Mfr # BP/MB-15
Zoro # G207070285
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 125V AC
- Body Style Screw-In
- Body Material Plastic
- DC Voltage Rating Not Rated
- Fuse Kit Amp Range 15 A
Product Information
- Brand Bussman
- MFR # BP/MB-15
- Zoro # G207070285
- UPC # 51712274753
- Country of Origin China
- Category Plug Fuses
Details
Item | Plug Fuse |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
DC Voltage Rating | Not Rated |
Fuse Kit Amp Range | 15 A |
Fuse Series Included | MB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100 (160170-100)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/S-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- Bussman Fuses