Shop All Automotive Fuses
Bussman
Automotive Fuse, 5A, 32V DC
Mfr # BP/ATC-5ID
Zoro # G707386053
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 32V DC
- Amp Range 5A
- Max. Voltage 32V DC
- Max. Amps 5A
- Visual Indication Indicating
Product Information
- Brand Bussman
- MFR # BP/ATC-5ID
- Zoro # G707386053
- UPC # 51712237819
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Voltage Rating | 32V DC |
Amp Range | 5A |
Item | Automotive Fuse |
Max. Voltage | 32V DC |
Max. Amps | 5A |
Visual Indication | Indicating |
Description
Bussmann Automotive Fuse, 32 VDC, 5 A, 1 kA Interrupt, ATCID, Plastic Body, Tan, 34 in Length, 2 Piece, Suitable for 15600, ATC, BP, HHC, HHD, HHF, HHG Fuse Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- Bussman Automotive Fuses