Shop All File Folders
Business Source
Vert Expanding File Pocket, 2" Exp, PK50
Mfr # 65799
Zoro # G6180811
product price: $38.65
/pk 50, $0.77/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Expanded Width 2"
- Color Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Business Source
- MFR # 65799
- Zoro # G6180811
- UPC # 035255657990
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8-1/2" x 11" |
Details
Item | Vertical Expanding File Pocket |
Color | Manila |
Tab Cut | Straight |
Type | File Pocket |
Description
Vertical Expanding File Pocket,2 In. Exp,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-RED-01)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- UNIVERSAL Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- BUSINESS SOURCE January-December Pockets Heavy-duty Expand File (23682)
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Clear (20069)
- BUSINESS SOURCE File Wallet Letter 8 1/2" x 11" Sheet Size (26575)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02013)
- BUSINESS SOURCE 2-Pocket Folders- 125 Sh. Cap.- 11in.x8-.50in.- Assorted (BSN78502)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00605)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- Business Source File Folders