Shop All Masking Tapes
Business Source
Tape, Masking, 2"x60 yd, Krft
Mfr # 16462
Zoro # G6911401
original price:
$4.25
9% off
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Roll
- Material Backing: Crepe Paper
- Tensile Strength 18.7 lb./in.
Product Information
- Brand Business Source
- MFR # 16462
- Zoro # G6911401
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Width | 2" |
Length | 60 yd. |
Tape Core Diameter | 3" |
Details
Tape Color | Tan |
Shape | Roll |
Material | Backing: Crepe Paper |
Tensile Strength | 18.7 lb./in. |
Item | Tape,Masking,2"x60 yd,Krft |
Tape Backing Material | Crepe Paper |
Type | Masking Tape |
Description
Tape,Masking,2 In.x60 yd,Krft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- NEWBORN Pneumatic Caulk Gun, 10 oz, Aluminum, Black (710AL-12)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- BUSINESS SOURCE Allpurpose Transparent Glossy Tape, No Color, 12PK (BSN43575)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- BUSINESS SOURCE Tape, Masking, 2"x60yd, Krft, PK6 (16462PK)
- BUSINESS SOURCE Masking Tape- 3 In. Core- .75 In. X 60 Yards- Natural Kraft (BSN16460)
- BUSINESS SOURCE Tape, Masking, 3/4"x60yd, Krft, PK6 (16460BD)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- SCOTCH Transparent Greener Tape, 3/4"x90, PK6 (612-6P)
- Business Source Masking Tapes