Shop All File Boxes
Business Source
Storage Box, White, Cardboard
Mfr # 26753
Zoro # G9335059
product price: $78.15
/pk 12, $6.51/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cardboard
- Stackable Yes
- Overall Width 15 in
- Overall Height 10 in
Product Information
- Brand Business Source
- MFR # 26753
- Zoro # G9335059
- Country of Origin United States
- Category File Boxes
Dimensions
Overall Width | 15 in |
Overall Height | 10 in |
Overall Depth | 24 in |
Details
Color | White |
Material | Cardboard |
Stackable | Yes |
Item | Storage Box |
Type | Storage Case; Light Duty |
Green Certification or Other Recognition | SFI |
Lid Type | Lift-off |
Description
Storage Box,Ecnomy,Lgl,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- DATUM STORAGE Mini File Cart, Letter/Legal Shlvs, White (BFC-4)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- BUSINESS SOURCE Business Source BSN42051 Storage File- Letter-Legal- 12in.x15in.x10in.- 12-CT- White (BSN42051)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- BUSINESS SOURCE Storage Box, 12 PK (26750)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 4 in W x 4 1/2 in H (37103)
- Business Source File Boxes