Shop All File Boxes
Business Source
Storage Box, 12 PK
Mfr # 26750
Zoro # G9341550
product price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Stackable Yes
- Overall Width 15 in
- Overall Height 10 in
- Overall Depth 24 in
Product Information
- Brand Business Source
- MFR # 26750
- Zoro # G9341550
- Country of Origin United States
- Category File Boxes
Dimensions
Overall Width | 15 in |
Overall Height | 10 in |
Overall Depth | 24 in |
Details
Color | White |
Stackable | Yes |
Item | Storage Box |
Type | Storage Case; Light Duty |
Green Certification or Other Recognition | SFI |
Lid Type | String/Button Tie |
Description
Storage Box,Strng/Buttn,Lgl,350Lb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Strap, Currency, $500, Red Pk (PQP400500)
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- BUSINESS SOURCE Storage Box, 12 PK (32450)
- BUSINESS SOURCE Business Source BSN42051 Storage File- Letter-Legal- 12in.x15in.x10in.- 12-CT- White (BSN42051)
- BUSINESS SOURCE Business Source BSN42050 Storage Boxes- Letter- 12in.x24in.x10-.25in.- 12-CT- White (BSN42050)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- BUSINESS SOURCE Storage Box, White, Cardboard (26753)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W787)
- Business Source File Boxes