Shop All Arts & Crafts
Business Source
Stick, Glue, 0.74 oz., Clear, 30Ct, PK12
Mfr # 15787PK
Zoro # G6900621
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Paper, Fabric, Photo, Cardboard
- Size 0.74 oz.
Product Information
- Brand Business Source
- MFR # 15787PK
- Zoro # G6900621
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 0.74 oz. |
Details
Item | Stick,Glue,0.74 oz.,Clear,30Ct,PK12 |
Application | Paper, Fabric, Photo, Cardboard |
Description
Stick,Glue,0.74 oz.,Clear,30Ct,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- BUSINESS SOURCE Stick, Glue, 1.26 oz., Clear, PK12 (15788PK)
- BUSINESS SOURCE Value Pack Glue Sticks, 0.26 oz, White, PK18 (15785)
- PACON Tru-Ray® Construction Paper, Festive Red, 12x18in, PK250 (P103432)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- NEXT INNOVATIONS Mixed Starter Pack Sublimation Blanks (261518006)
- PACON Newsprint Paper Roll, White, 24in x 1,000ft, 1 Roll (P3415)
- SAX True Flow Colorburst Glazes, Assorted Colors, 12 PK (CGSAXP)
- Business Source