Shop All Staplers
Business Source
Stapler, Effortless, Fullstrp
Mfr # 62838
Zoro # G6897830
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30 of 20lb Paper
- Color Black
- Loading Front
- Staple Capacity 210
- Design Full Strip
Product Information
- Brand Business Source
- MFR # 62838
- Zoro # G6897830
- Country of Origin Taiwan, Province of China
- Category Staplers
Dimensions
Staple Size | 1/4 in |
Details
Item | Stapler,Effortless,Fullstrp |
Sheet Capacity | 30 of 20lb Paper |
Color | Black |
Loading | Front |
Staple Capacity | 210 |
Design | Full Strip |
Features | Magazine Release Button, Rotating Anvil, Flat Clinch System, Non-slip |
Application | Paper |
Staple Type | Desktop Stapler |
Sheet Basis Weight | 20 lb |
Description
Stapler,Effortless,Fullstrp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T200320S (200) DURABrite Ultra Ink, Magenta (T200320-S)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 13-3/4"L x 11-3/4"W x 11-7/8"H, White (238C)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BUSINESS SOURCE Electric Stapler (00081)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62836)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- BUSINESS SOURCE Stapler, Pack, Value (41890)
- BUSINESS SOURCE Stapler, Long Reach, Gray/Black (62827)
- METABO HPT STAPLER MED CRWN 7/16"" (N5008AC2M)
- Business Source Staplers