Shop All Binders
Business Source
Round ring View Binder 2" Binder Capacity Letter
Mfr # 19701
Zoro # G2757886
original price:
$12.15
23% off
new price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 475
- Color White
- Material Board, Chipboard, Polypropylene
- Binder Features Durable, Non-glare, Gap-free Ring, Transfer Safe, Clear Overlay, Wrinkle-free, Sturdy
Product Information
- Brand Business Source
- MFR # 19701
- Zoro # G2757886
- UPC # 35255197014
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 475 |
Color | White |
Material | Board, Chipboard, Polypropylene |
Binder Features | Durable, Non-glare, Gap-free Ring, Transfer Safe, Clear Overlay, Wrinkle-free, Sturdy |
Number of Pockets | 2 |
Item | Round-ring View Binder |
Ring Type | Round Ring |
Type | Ring Binder |
Fastener Material | Steel |
Pocket Location | Internal |
Sheet Standard | Letter |
Fastener Location | Inside Back |
Description
Business Source Round ring View Binder 2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- KONICA MINOLTA Black Toner Cartridge 13K YLD (A95W130)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- BUSINESS SOURCE Book Rings, 1" Diameter, 500/BD, Silver PK (BSN01436BD)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Black (BSN09976)
- BUSINESS SOURCE Round Ring Binder, Red (BSN09967)
- BUSINESS SOURCE Foldback Binder Clips, 12PK (BSN65364)
- BUSINESS SOURCE Round Ring Binder- w- Pockets- 1-.50in.- Black (BSN28552)
- SAMSILL View Binder, 1", Purple, 225 Sheet Cap, PK2 (U86308)
- Business Source Binders