Shop All Name Badges
Business Source
Laser, Inkjet Print Laser/Inkjet Badge Insert, PK50
Mfr # 01615BD
Zoro # G2753677
product price: $50.15
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 3 in
- Color White, Clear
- Type Badge Insert
- Sheet Size 4 in x 3 in
Product Information
- Brand Business Source
- MFR # 01615BD
- Zoro # G2753677
- UPC # 20035255016159
- Country of Origin China
- Category Name Badges
Dimensions
Height | 4 in |
Width | 3 in |
Sheet Size | 4 in x 3 in |
Details
Item | Elastic Cord Hanging Name Badges |
Color | White, Clear |
Type | Badge Insert |
Includes | Laser/Inkjet Badge Insert, Elastic Cord, Insert Cards |
Features | Reusable, Durable |
Print Technology | Inkjet, Laser |
Description
Business Source Laser, Inkjet Print Laser/Inkjet Badge Insert, PK50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- CRAYOLA Create + Carry Art Case (46814)
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 (01615)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- Business Source Name Badges