Shop All Binders
Business Source
Heavy duty View Binder 1" Binder Capacity Letter
Mfr # 19600
Zoro # G2755953
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 225
- Color Black
- Material Polypropylene-covered Chipboard
- Binder Features Non-glare, Durable, Gap-free Ring, Wrinkle-free, Exposed Rivet, Heavy Duty, Sturdy
Product Information
- Brand Business Source
- MFR # 19600
- Zoro # G2755953
- UPC # 35255196000
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 225 |
Color | Black |
Material | Polypropylene-covered Chipboard |
Binder Features | Non-glare, Durable, Gap-free Ring, Wrinkle-free, Exposed Rivet, Heavy Duty, Sturdy |
Number of Pockets | 2 |
Type | Ring Binder |
Ring Type | Round Ring |
Item | Heavy-duty View Binder |
Fastener Location | Inside Back |
Pocket Location | Internal |
Sheet Standard | Letter |
Description
Business Source Heavy duty View Binder 1" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Cloud/Black (UV435H-BLACK-CLOUD)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- BUSINESS SOURCE Round Ring Binder- with Pockets- 1 in.- Red (BSN28550)
- BUSINESS SOURCE 0.5 in. Ring Binder - Red (BSN09965)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Black (BSN09976)
- BUSINESS SOURCE D-Ring Binder- w- Pockets- 3in. Capacity- White (BU462853)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- BUSINESS SOURCE Standard Book Rings 3" Diameter, PK10 (01441)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- Business Source Binders