Business Source

Business Source BSN65626 2-Hole Punch- .25in. Holes- 20 Sheet Capacity- Black


product price: $20.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Heavy-duty punch drills through up to 30 sheets of 20 lb. paper at a time with two or three holes. Punch features a centering guide removable chip tray and all-steel construction.
  • Country of Origin: China.
  • Number of Punch Heads: 2.
  • Punch Size: 0.25".
  • Punch Positions: 2 Hole.
  • Paper Punch Capacity: 30 Sheet of 20 lb Paper.
  • Color: Black.
  • Removable Chip Tray.
  • Centering Guide.
  • Heavy Duty.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.