Shop All Monitor Privacy & Antiglare Filters
Business Source
19"-20" LCD Monitor Antiglare Filter Black
Mfr # 20511
Zoro # G2820484
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Black
- Features Anti-reflective
- Aspect Ratio 1899-12-30
- Product Type Standard Screen Filter
Product Information
- Brand Business Source
- MFR # 20511
- Zoro # G2820484
- UPC # 794192205113
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Color | Black |
Features | Anti-reflective |
Aspect Ratio | 1899-12-30 |
Product Type | Standard Screen Filter |
Description
Business Source 19"-20" LCD Monitor Antiglare Filter Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Speaker Mounting Bracket (PSTNDW15)
- MAXELL UR90 Cassette Tapes (5 Pack) (108562)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- Business Source Monitor Privacy & Antiglare Filters