Shop All Binoculars
Bushnell
Standard Binocular, 10x Magnification, Bak-4 Roof Prism, 330 ft Field of View
Mfr # 334210
Zoro # G9528027
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Green
- Magnification 10x
- Field of View 330 ft
- Prism Type Bak-4 Roof
Product Information
- Brand Bushnell
- MFR # 334210
- Zoro # G9528027
- UPC # 029757342096
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 6 3/4 in |
Length (In.) | 3 1/4 in |
Height (In.) | 10 1/2 in |
Details
Item | Binocular |
Type | Standard |
Color | Green |
Magnification | 10x |
Field of View | 330 ft |
Prism Type | Bak-4 Roof |
Weather Resistant | Fog Proof, Water Proof |
Optical Lens Coating | Fully Multi-Coated |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Weight | 2.5 lb |
Min. Distance (Ft.) | 10 ft |
Construction | Heavy Duty |
Tripod Mountable | Yes |
Description
Binocular, Standard, Magnification 10x, Field of View 330 ft., Prism Type Bak-4 Roof, Length (In.) 3-1/4, Width (In.) 6-3/4, Height (In.) 10-1/2, Construction Heavy Duty, Color Green, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 10, Tripod Mountable Yes, Weather Resistant Fog Proof, Water Proof, Weight 2.5 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- ILC Replacement for Baxter As50a Syringe Pump Nicad Battery (AS50A SYRINGE PUMP NICAD BATTERY BAXTER)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- BUSHNELL PowerView 10x 32mm Roof Prism Binoculars (131032)
- BUSHNELL PowerView 2 10x 25mm Roof Binoculars (PWV1025)
- BUSHNELL Marine Binocular, 7 x 50 Magnification, Porro Prism, 380 ft @ 1000 yd Field of View (137501)
- BUSHNELL 12x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (134212R)
- BUSHNELL 8x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (158042R)
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- Bushnell Binoculars