Shop All Two Way Radios
Bushnell
Adventure 1-Watt 40-Channel FRS Walkie-Talkie Pair, Black,
Mfr # LPX350
Zoro # G410029537
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bushnell
- MFR # LPX350
- Zoro # G410029537
- UPC # 850035515426
- Country of Origin China
- Category Two Way Radios
Description
The Bushnell LPX350 is a pair of 1-watt FRS walkie talkies with up to 25 miles of range in open areas. Featuring 40 available channels plus 121 privacy codes, these FRS walkie talkies are designed to work with other 2-way radios. Dedicated power-saving circuitry extends battery life when not transmitting or receiving, while the Monitor Function maximizes reception of weak signals. Voice-activated VOX transmission frees hands for other tasks. There are 5 selectable call tones to distinguish between different parties for incoming calls. Other features include IPX2-rated water resistance, roger beep tone, auto squelch, backlit LCD display, battery level indicator, keylock, keystroke tone signal, weather alert, and scan feature. This pair of FRS walkie talkies includes 2 belt clips, 6 AA 650-mAH NiMH rechargeable batteries 3 per radio, and USB Type-C charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- EVEREADY ENER A23 Battery (A23BPZ)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- ELEVATE II On-Wall Mount Kiosk for iPad 10.2 9th/8th/7th Gen. & iPad Air Black (KAA114B)
- BUSHNELL Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange, (LPX650)
- BUSHNELL Adventure 2-Watt 60-Channel FRS Walkie-Talkie Pair, Black, (LPX550)
- BUSHNELL Compact 0.5-Watt 22-Channel FRS Walkie Talkie Pair, Black, (LPX150)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- KLEIN ELECTRONICS INC Blackbox„¢+ UHF, 16 Channel, 4 Watt Radio with Scan, Narrowband (Blackbox+-U)
- RITRON Wireless Call Button, UHF (RQA-451)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- Bushnell Two Way Radios & Accessories