7x50mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups
Mfr # 157050R
Zoro # G705728527
Product Information
- Brand Bushnell
- MFR # 157050R
- Zoro # G705728527
- UPC # 29757007636
- Country of Origin China
- Category Binoculars
Description
Waterproof construction with fully multi-coated optics for enhanced contrast and resolution. Porro prism design for more light efficiency and better contrast.
The ultimate on-the-water viewing companions. Even in the most challenging conditions, our ever-popular H2O binoculars stay on board and in your hands with a Soft Texture Grip. O-ring sealed and nitrogen purged, stunning views are assured no matter how wet they get. Updated lightweight aluminum chassis allows for ease and comfort viewing in the field. And to maximize light transmission and clarity, fully multicoated optics and premium-quality BaK-4 prism glass are included. From the streamside to the Gulf Stream, the world looks better through the Bushnell H2O.
Features:
- WATERPROOF AND FOGPROOF CONSTRUCTION IPX7 waterproof construction is tested by submerging at 1 meter for 30 minutes without any penetration. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements.
- FULLY MULTI-COATED, ALL GLASS OPTICS SYSTEM An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission.
- NON-SLIP AGGRESSIVE TEXTURE FOR CONFIDENT GRIP AND RUBBER HOUSING FOR DROP PROTECTION Updated ergonomics with non-slip soft-touch rubber and easy-grip texture. Easy-grip runners where grip counts and texture along the sides and bridge of the binocular reduce the chance of dropping and give a confident in-hand feel....even with one hand.
- UPDATED LIGHTWEIGHT ALUMINUM BODY CONSTRUCTION FOR UNMATCHED DURABILITY AND ALL-DAY COMFORT Aluminum chassis adds confidence durability that these binoculars can take the abuse of even the most grueling conditions. By reducing the weight of the body, you can use these binoculars comfortably all day... every day.
- 20 YEAR LIFETIME IRONCLAD WARRANTY H2O Binoculars are backed by the Bushnell Lifetime Ironclad Warranty and are engineered and manufactured to withstand the rigors of the outdoors for the lifetime of the product. Fully transferable and no receipt required.
IPX7 WATERPROOF CONSTRUCTION
All of the binoculars in the H2O line feature a waterproof and fogproof sealed housing that can withstand immersion in up to 1 meter of water for 30 minutes wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- ULTRALAST Ultralast CEL-U540 3.7V & 800 mAh Replacement Lithium-Ion Battery for Samsung SCH-U540 Cellular Phone (CEL-U540)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X (EBPLC-304)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- BUSHNELL PowerView 10x 32mm Roof Prism Binoculars (131032)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- Bushnell Binoculars