Shop All Desks
Bush
Series C 4 Door 72W Hutch, Box 1 of 2, 71.13w x 15.38d x 43.13h, Hansen Cherry/Graphite Gray
Mfr # WC24477A1
Zoro # G705731770
product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Overall Width 71.13"
- Overall Depth 15.38"
- Overall Height 43.13"
- Color Hansen Cherry/Graphite Gray
- Material Laminate Over Engineered Wood
Product Information
Dimensions
Overall Width | 71.13" |
Overall Depth | 15.38" |
Overall Height | 43.13" |
Server Shelf Depth (In.) | 12.2" |
Server Shelf Width (In.) | 14.2" |
Details
Item | Hutches |
Color | Hansen Cherry/Graphite Gray |
Material | Laminate Over Engineered Wood |
Number of Shelves | 1 |
Weight | 128 lbs |
Shelf Type | Open Center |
Includes | Back; Upper Panel; Top Shelf; Back & Middle Shelf; Rail; Tackboard; Hardware; Instruction Manual |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
For Use With | WC24477A2 |
Doors | 4 |
Series | Bush® Series C Collection |
Number of Compartments | 6 |
Description
Create a complete workstation by adding the Series C 72W 4-Door Hutch for classic styling with clean lines and extended modesty panels. Create the perfect combination of form and function by mounting the Hutch to the 72W Desk or Credenza Shell, Corner Modules and combined Lateral Files. Constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. The Hutch includes six work-in-progress shelves and a closed storage compartment with self-closing, Euro-style hinges for a soft close. Wire management grommets provide pathways to keep plugs and cables under control. Enjoy a fully finished back panel with a fabric covered tackboard to create additional space for organizational notes and calendars, plus it accepts two Task Lights to enhance illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- REGENCY SEATING Regency Legacy Single Pedestal Reception Desk, Ash Grey (LRDRT1BFAG)
- Bush Desks