Shop All Desks
Bush Ind
Bush Furniture Wood Desk Shell with Bow Front - 72in - Hansen Cherry - Series C
Mfr # WC-24446
Zoro # G808421219
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Product Information
Description
Bush furniture wood desk shell with bow front - 72 - hansen cherry - series c spread out with all of your work on this bush business furniture series c bow front desk and have space to spare for collaboration. The expansive 72w surface provides plenty of room for your laptop, phone and paperwork, along with wire management grommets to conceal cables. The rounded bow front desk gives guests an extended workspace to pull up chairs and collaborate. Clean lines and extended modesty panels create a classic look, while a thermally fused laminate finish, thick end panels and rugged edge banding ensure long-lasting quality. Combine the bow front desk with matching series c products to form an l or u shaped configuration, and add convenient accessories or storage items to complete your office. The options are endless with series c. Backed by quality american made craftsmanship and a 10 year warranty, the collection withstands the rigors of a 40-plus hour week. Multiple layout options and 7 finishes meet the needs of numerous workspaces. Series c evolves with your preferences, allowing you to reconfigure your office as required with a complete line of coordinated products. free space planning help 2d and 3d drawings is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232. view the series c collection here.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- BOSS Desk Shell, Wood (N104-MOC)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101WH)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38945R.N.S)
- Bush Ind Desks