Shop All Bookcases & Bookshelves
Bush Ind
Bush Furniture Bookshelf with 5 Shelves - 36inW - Mocha Cherry - Series C Elite
Mfr # SRE221MR
Zoro # G508421250
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bush Ind
- MFR # SRE221MR
- Zoro # G508421250
- UPC # 42976089191
- Country of Origin United States
- Category Bookcases & Bookshelves
Description
store reading materials or display memorabilia with the series c elite 36w 5 shelf bookcase with doors by bush business furniture. Make your space go further with this smart-looking bookcase that provides maximum flexibility with one fixed and three adjustable shelves. Includes half height door kits to keep unwanted papers out of sight on lower shelves. Door design includes euro-style, self-closing, adjustable hinges and provides two right-or-left mountable doors for placement flexibility. Meets ansi/bifma standards for safety and performance. Backed by bush business furniture's 10-year warranty. features: bundle includes 36w x 16d 5 shelf bookcase and half height door kit 2 doors two fixed shelves and three adjustable shelves let you customize storage space half-height door kit in lower position adds privacy bookcase shelves tested to accommodate up to 50 lbs. Each perfect for displaying photos, books or art to accent your office combine 2 or more to customize a wall with even more storage proven quality construction for strength and long term use includes two non-handed doors brushed nickel finish hardware meets ansi/bifma standards for safety and performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- BUSH IND Bush Furniture 5-Shelf Bookcase with Doors - Storm Gray - Studio C Series (STC015SG)
- BUSH IND Bush Furniture 5-Shelf Bookcase with Doors - White - Studio C Series (STC015WH)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- FURINNO Furinno Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 43.5 x 11.6 x 11.6 in. (12078EX/BK)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- Bush Ind Bookcases & Bookshelves