Shop All Desks
Bush Ind
Bush Furniture 72in Desk - Gray - Series A
Mfr # WC84872
Zoro # G708421357
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
enjoy loads of workspace and legroom with the bush business furniture series a 72w desk. An open c-leg design creates user comfort while a comprehensive wire management system keeps computer cables out of your way for a clean look. Spread out with a laptop, printer, phone and more on the scratch-resistant thermally fused laminate surface. Durable edge banding and thick end panels fend off damage to ensure lasting quality. Sturdy desk feet include encapsulated steel armature and adjustable levelers for use on all types of flooring. The office desk accepts a coordinating hutch, mobile file cabinets, keyboard tray or pencil drawer all sold separately. Use the desk in a home or business office or even in a classroom. The expansive surface provides enough workspace for one or two students. Series a completes your multi-person workspace, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 year warranty. Series a withstands the rigors of a 40-plus hour week and meets ansi/bifma quality test standards. Features: thermally fused laminate finish fends off scratches and stains open c-leg design provides loads of legroom so you can work in comfort wire management system includes leg and desktop grommets with channels on the modesty panel to keep cables under control complete your workspace with a coordinating hutch, mobile file cabinet, keyboard tray or pencil drawer all sold separately series a makes the most of any space with endless configuration options and 7 attractive two-tone finishes to match your style meets ansi/bifma quality test standards for performance and safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- HERITAGE Heritage Computer Desk in Hickory (IMHE660)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- BOSS Desk Return, Driftwood Frame, Laminate, Driftwood Base, Driftwood (N145-DW)
- Bush Ind Desks