Shop All Desks
Bush Ind
Bush Furniture 48in Corner Desk - Hansen Cherry - Series A
Mfr # WC90466A
Zoro # G408421374
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
the bush business furniture 48w corner desk maximizes your small office space with a convenient design and commercial-grade quality. Ideal for use in a corner, the desk provides a comfortable curved work area, and a c-leg design creates plenty of legroom. A scratch-resistant thermally fused laminate surface and thick end panels fend off damage, while sturdy feet with adjustable levelers ensure stability. Keep your cables in order with a comprehensive wire management system. Expand your work surface with coordinating series a desks, and add a hutch, keyboard tray or pencil drawer all sold separately. Series a completes your multi-person workspace, classroom, home office or anywhere in between with a variety of layout options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 year warranty. Series a withstands the rigors of a 40-plus hour week and meets ansi/bifma quality test standards. features: thermally fused laminate finish fends off scratches and stains corner desk provides comfortable curved work area and c-leg design to maximize legroom wire management system includes leg and desktop grommets with channels on the modesty panels to keep cables under control expand your work surface with coordinating series a desks complete your office with a hutch, keyboard tray or pencil drawer all sold separately series a makes the most of any space with endless configuration options and 7 attractive two-tone finishes to match your style meets ansi/bifma quality test standards for performance and safety american made with u.s. And imported parts commercial quality backed by 10 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (LAS-F-TLC-WW-BLACK)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48 in.L, L Shape, Work, Laptop, Brown Laminate (I 7721)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121WH)
- Bush Ind Desks