Shop All Desks
Bush
Desk Shell, 29.38 in D, 72" W, 29.88 in H
Mfr # WC24436
Zoro # G2181704
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 72"
- Overall Depth 29.38 in
- Overall Height 29.88 in
- Series Bush C Collection
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 29.38 in |
Overall Height | 29.88 in |
Width | 72" |
Details
Type | Desk Shell |
Item | Series C Collection 72W Desk Shell |
Series | Bush C Collection |
Base Material | Engineered Wood; Thermally-Fused Laminate (TFL) |
For Use With | Bush Series C Return Bridge and Credenza |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Work Surface Material | Thermally Fused Laminate Over Engineered Wood |
Edge Type | Edge Band |
Base Color | Hansen Cherry/Graphite Gray |
Shape | Rectangular |
Worksurface Thickness | 1" |
Description
Series C Collection 72W Desk Shell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Zinnia Vintage Industrial Black Finished Metal Queen Size Platform Bed (116-6359)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- BAXTON STUDIO Gauthier Red and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8981)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- LINEA ITALIA Reception Desk, 107 in D, 11.8 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC318)
- Bush Desks