Shop All Desks
Bush
Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray
Mfr # WC24424
Zoro # G7234225
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 48"
- Overall Depth 23.38 in
- Overall Height 29.78 in
- Color Hansen Cherry/Graphite Gray
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 23.38 in |
Overall Height | 29.78 in |
Width | 48" |
Details
Type | Desk Return |
Item | Series C Collection 48W Return Bridge,Ha |
Color | Hansen Cherry/Graphite Gray |
For Use With | Bush Series C Collection Bow Front Desk, Rectangular Desks and Credenza |
Top Material | Thermally Fused Laminate Over Engineered Wood |
Base Material | Laminate |
Top Thickness | 1 in |
Edge Type | PVC Protective Edge |
Series | Bush C Collection |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Return Orientation | Reversible |
Description
Series C Collection 48W Return Bridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, White, PK100 (RFCP2WH)
- KASON Safeguard Strike, Flush Mount, 0058 Series (10058005001)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, White Base (VL12WH6030-459)
- Bush Desks