Shop All Desks
This Product is Discontinued
Bush Business Furniture
47.1653 W, 29.6574 H, Natural Cherry/Slate (Discontinued)
Mfr # WC57466
Zoro # G500895257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 47.1653
- Overall Height 29.6574
- Color Natural Cherry/Slate
- Length 47.1653
Product Information
- Brand Bush Business Furniture
- MFR # WC57466
- Zoro # G500895257
- UPC # 42976574666
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 47.1653 |
Overall Height | 29.6574 |
Length | 47.1653 |
Details
Color | Natural Cherry/Slate |
Description
The Bush Business Furniture 48W Corner Desk maximizes your small office space with a convenient design and commercial-grade quality. Ideal for use in a corner, the Desk provides a comfortable curved work area, and a C-Leg design creates plenty of legroom. A scratch-resistant thermally fused laminate surface and thick end panels fend off damage, while sturdy feet with adjustable levelers ensure stability. Keep your cables in order with a comprehensive wire management system. Expand your work surface with coordinating Series A Desks, and add a Hutch, Keyboard Tray or Pencil Drawer (all sold separately). Series A completes your multi-person workspace, classroom, home office or anywhere in between with a variety of layout options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products. Series A withstands the rigors of a 40-plus hour week and meets ANSI/BIFMA quality test standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.