Shop All Desks
Bush
15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood
Mfr # AC99850
Zoro # G2181670
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.38"
- Overall Depth 15.88 in
- Overall Height 2.75"
- Color Black
- Material Metal; Wood
Product Information
Dimensions
Overall Width | 26.38" |
Overall Depth | 15.88 in |
Overall Height | 2.75" |
Depth | 15.88" |
Details
Item | Universal Pencil Drawer Accessory,Black |
Color | Black |
Material | Metal; Wood |
Weight | 11 lbs |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Bush® Series A Collection Worksurfaces; Bush® Series C Collection Worksurfaces; Bush® Quantum™ Collection Worksurfaces |
Edge Type | Sloped |
Description
Universal Pencil Drawer Accessory,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- NUDELL Award-A-Plaque Walnut (18811M)
- SECO Locking Poster Case, 24" x 36", Silver (LCASE2436)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- FURINNO Furinno Simplistic A Frame Computer Desk; Black-French & Oak Grey - 35.5 x 31.6 x 17.9 in. (14054BK/GYW)
- Bush Desks