Shop All Trash Cans
Busch Systems
Sessanta 102094 Composite Two-Stream Decorative Waste Receptacle with Tray Holder
Mfr # 305102094
Zoro # G011123832
product price: $2,086.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,086.99
Free 30-Day Returns
Product Information
- Brand Busch Systems
- MFR # 305102094
- Zoro # G011123832
- Country of Origin China
- Category Trash Cans
Description
Maintain the cleanliness of your establishment using this Busch Systems Sessanta 102094 64 composite gallon two-stream decorative waste receptacle with tray holder. The high-end stylish design is sure to complement any modern decor offering a sleek design without breaking your budget making it ideal for a variety of locations and spaces such as lobbies casinos airports universities or food courts. The built-in tray holder offers intuitive and effortless tray collection as your patrons will instinctively know where to place their food trays when they are disposing of their trash. With front-door access to the liners this receptacle is easy to maintenance. Each stream has a 32 gallon capacity 64 gallons total. Made of durable and long-lasting powder-coated steel and moisture-resistant composite board you can rest assured this receptacle can withstand the hustle and bustle of your busy establishment.**With a two-stream design there is ample space for your patrons to dispose of their trash during a busy rush when others are also using the same receptacle. Also you can choose to designate one of the streams for recyclables or organics at your own discretion. Additionally the metal kickplate ensures the longevity of this receptacle by enhancing its durability. At the end of its life each component can be broken down and fully recycled making this receptacle an eco-friendly choice. Improve the cleanliness and look of your setting with this Busch Systems waste receptacle.**Overall Dimensions:*Width: 37''*Depth: 22''*Height: 54''*Capacity: 64 gallons**Can Cavity Dimensions:*Width: 17 1/4''*Depth: 20 5/8''*Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- RUBBERMAID Brush Scrub 10 Inch Bi Level (1887091)
- KLEENRITE REPLACEMENT PAPER BAGS, 3 PAK REPLACEMENT BAGS FOR PILE LIFTER (40054KR)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- BUSCH SYSTEMS Multi Recycler 101375 18 Gallon HDPE Three Stream Decorative Recycle Receptacle (305101375)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- LIGHT HOUSE BEAUTY 52 Liter Touchless Trashcan Square White (LI63317)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, Open Top, Plastic (FG356988BEIG)
- ALPINE INDUSTRIES Rain Bonnet Lid for Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38-A)
- Busch Systems Trash Cans