Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, T4, 2-Pin(GX23-2), PK4
Mfr # 0009700PK
Zoro # G9640836
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Lumens 780 lm
- Bulb Power Source Plug and Play
- Rough Service No
- Bulb Base Type 2-Pin (GX23-2)
Product Information
- Brand Burton
- MFR # 0009700PK
- Zoro # G9640836
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-45/64" |
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 4-45/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GX23-2), Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Lumens 780 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number CF13DD/841/ECO, Voltage 120V AC, Watts 13 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service No, Bulb Start Type Instant, Indoor/Outdoor Usage Indoor Only, Bulb Manufacturers Warranty Length 5 yr, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- SATCO Bulb, Incandescent, 15W, CA10, Candelabra Base, Decorative Light (S3867)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1835)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- ILC Replacement for Osram Sylvania 6.6a/45t4/cl/64317 replacement light bulb lamp (6.6A/45T4/CL/64317 OSRAM SYLVANIA)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Nikon TI Inverted Microscope Halogen Epi-fl replacement light bulb lamp (TI INVERTED MICROSCOPE HALOGEN EPI-FL NIKON)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 05402 replacement light bulb lamp (05402 WESTINGHOUSE)
- Burton Halogen Light Bulbs