Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, T11, 2-Pin(GY6.35), PK6
Mfr # 0002004PK
Zoro # G9640881
product price: $492.99
/pk 6, $82.17/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Miniature
- Dimmable Yes
- Bulb Shape T11
- Average Bulb Life 2000 hr.
- Indoor/Outdoor Usage Indoor Only
Product Information
- Brand Burton
- MFR # 0002004PK
- Zoro # G9640881
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Housing Glass, Bulb Shape T11, Color Rendering Index 95, Color Temperature 4200K, Lumens 900 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number JC, Voltage 120V AC, Watts 50 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, Bulb Start Type Instant, Indoor/Outdoor Usage Indoor Only, Bulb Manufacturers Warranty Length 5 yr, Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- WOBBLE LIGHT W, OBBLE LIGHT 175W, BT28 Metal Halide HID Light Bulb (111901)
- ILC Replacement for Damar 07935a replacement light bulb lamp (07935A DAMAR)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- ILC Replacement for Eiko Q500cl/dc-120v replacement light bulb lamp (Q500CL/DC-120V EIKO)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- ILC Replacement for Osram Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX SYLVANIA)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- ILC Replacement for Feit Electric Q250/if/mc replacement light bulb lamp (Q250/IF/MC FEIT ELECTRIC)
- Burton Halogen Light Bulbs