Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, T11, 2-Pin(GY6.35), PK3
Mfr # 1017111PK
Zoro # G9640897
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 4000 hr.
- Bulb Power Source Plug and Play
- Bulb Housing Glass
- Indoor/Outdoor Usage Indoor Only
- Bulb Base Type 2-Pin (GY6.35)
Product Information
- Brand Burton
- MFR # 1017111PK
- Zoro # G9640897
- Country of Origin Germany
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/2" |
Max. Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 31/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Housing Glass, Bulb Shape T11, Color Rendering Index 96, Color Temperature 3700K, Lumens 860 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number 64432IRC, Voltage 120V AC, Watts 35 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, Bulb Start Type Instant, Indoor/Outdoor Usage Indoor Only, Bulb Manufacturers Warranty Length 5 yr, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-Il-T8-Gp-A-120 (M4-IL-T8-GP-A-120)
- HADCO Path Light, Quartz, 12V, 10" L (RL4-AS7)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- ILC Replacement for Philips FLT 13.8v 25W replacement light bulb lamp (FLT 13.8V 25W PHILIPS)
- ILC Replacement for AH Lighting Par38/60w/h replacement light bulb lamp (PAR38/60W/H AH LIGHTING)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- Burton Halogen Light Bulbs