Shop All Welding Accessories
Burrell Scientific
Thermocouple Welder, 115V, 28A
Mfr # 073-077-00-00
Zoro # G1895741
product price: $3,265.99
/ea
Free Shipping & Returns
$3,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 28 A
- For Use With Thermocouple Wire
- Length 9 in
- Width 13 in
- Voltage 115 V
Product Information
- Brand Burrell Scientific
- MFR # 073-077-00-00
- Zoro # G1895741
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 9 in |
Width | 13 in |
Height | 6 in |
Details
Item | Thermocouple Welder |
Amps | 28 A |
For Use With | Thermocouple Wire |
Voltage | 115 V |
Description
Thermocouple Welder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Fiberglass Backing Tape, 4 x 41 Ft. (AFBT-4.0)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040199)
- MASTER APPLIANCE Tip Assortment Kit (35407)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- SHURLITE Three Flint Spark Lighter, 10PK (4501)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- STEELMAN Pipe Clamp for Alignment, Steel (99025)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- SIEVERT Hose Adapter, 9/16" (64031)
- Burrell Scientific Welding Accessories