Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Variable, 3.0A, 70 lb.
Mfr # 075-795-12-19
Zoro # G0188819
Free Shipping & Returns
$3,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Load Capacity 9.92 lb
- Speed Range 0 to 450 rpm
Product Information
- Brand Burrell Scientific
- MFR # 075-795-12-19
- Zoro # G0188819
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Depth | 18" |
Height | 20" |
Overall Height | 12 1/2 in |
Overall Width | 39 in |
Width | 19" |
Platform Length | 15 5/8 in |
Platform Width | 39 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 12 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- SYNTHWARE SCHLENK TUBE, HIGH VAC VALVE, 20mL, VALVE 0-4mm, 22x110mm (F580020)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH MANUFACTURING Sieve, #10, B/B, 8 In, Full Ht (10BB8F)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- Burrell Scientific Sieves